Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 18", Round, PK5
Mfr # 402W17
Zoro # G0740472
product price: $46.25
/pk 5, $9.25/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W17
- Zoro # G0740472
- UPC # 50638060072160
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Size | 18" |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Black |
Shape | Round |
Sub-Category | Stripping Pads |
Center Hole | 3 3/4 in |
Color Family | Black |
Application | Stripping |
Speed - Maximum | 600 RPM |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Black, Diameter 18 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO 1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack (130401)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- TOUGH GUY Floor Pad, 20 In, White, PK5 (6DNA8)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- TOUGH GUY Buff Pad, White, Size 12", Round, PK5 (402W58)
- TOUGH GUY Burnishing Pad, Beige, Size 19", Round, PK5 (402V84)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- TOUGH GUY Burnishing Pad, Aqua, Size 24", Round, PK5 (402V82)
- SCOTCH-BRITE Surface Preparation Pad, 12In, Maroon, PK10 (SPP12)
- Tough Guy Floor Machine Pads