Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 17", Round, PK5
Mfr # 402W16
Zoro # G0740743
product price: $39.49
/pk 5, $7.90/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W16
- Zoro # G0740743
- UPC # 50048011349003
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Shape | Round |
Sub-Category | Stripping Pads |
Color | Black |
Color Family | Black |
Application | Stripping |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Black, Diameter 17 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VMZ8)
- SPRAYON Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle (S1106T1232)
- TENNANT Recovery Hose (9017505)
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Burnishing Pad, White, Size 19", Round, PK5 (402W54)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- Tough Guy Floor Machine Pads