Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 17", Round, PK5
Mfr # 402W01
Zoro # G0740667
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 402W01
- Zoro # G0740667
- UPC # 50638060072061
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Shape | Round |
Color | Black |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Stripping Pads |
Color Family | Black |
Application | Stripping |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Black, Diameter 17 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISHINE 1 Gallon Floor Finish (405504)
- DIAL 16 oz Liquid Hand Soap Pump Bottle, 12 PK (33815)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- WIPEN DRY FLOOR SQUEEGEE 18"" (61018)
- TOUGH GUY Floor Pad, 20 In, White, PK5 (6DNA8)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Burnishing Pad, Aqua, Size 13", Round, PK5 (402W33)
- TOUGH GUY Stripping Pad, Black, Size 15", Round, PK5 (402V98)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- 3M Stripping Pad, 17 In, Brown, PK5 (7100)
- Tough Guy Floor Machine Pads