Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 11", Round, PK5
Mfr # 402W14
Zoro # G0740691
product price: $18.05
/pk 5, $3.61/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 11 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W14
- Zoro # G0740691
- UPC # 50638060072146
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 11 in |
Size | 11" |
Pad/Brush Size | 11 in |
Diameter | 11 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Black |
Sub-Category | Stripping Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Black |
Application | Stripping |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Black, Diameter 11 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 11 in, Shape Round, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- HOSPECO Rectangular Prism Trash Can, White, Top Door, Metal (ND-1W)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BSC PREFERRED 3M - Scotch Brite Scouring Pad 98, 60PK (S-20345)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Stripping Pad, Size 14" x 32", Maroon, PK10 (453T23)
- TOUGH GUY Cleaning Pad, Blue, Size 11", Round, PK5 (402W05)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- TOUGH GUY Buffing Pad, Red, Size 13", Round, PK5 (402W36)
- TOUGH GUY Burnishing Pad, Aqua, Size 20", Round, PK5 (402V80)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- Tough Guy Floor Machine Pads