Shop All Squeegees
Tough Guy
Squeegee Kit
Mfr # 1NXL5
Zoro # G0974836
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 55 in Kit
- Includes (7) Blades
- For Use With Mfr. Model Number Tennant Model 530E
- For Use With Tennant Model 530E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Squeegee Blades |
Type | 55 in Kit |
Includes | (7) Blades |
For Use With Mfr. Model Number | Tennant Model 530E |
For Use With | Tennant Model 530E |
Description
Squeegee Kit, For Use With Tennant, Includes (7) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- HERITAGE 33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X6639QK)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- BRADY Sorbents, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- TOUGH GUY TOUGH GUY Red 18" Floor Squeegee (1EUA5)
- TOUGH GUY Floor Squeegee, Straight, Blue, 23-39/64"W (48LZ29)
- TOUGH GUY TOUGH GUY Black 36" Aluminum Floor Squeegee (3PCA3)
- TOUGH GUY TOUGH GUY White 24" Floor Squeegee (1EUA8)
- TOUGH GUY TOUGH GUY Black 36" Non Absorbent Refill Roller (3PCC6)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- UNGER Complete ErgoTec 40 degreesNinja Squeegee 12 Inch (EN000,AC300)
- Tough Guy Squeegees