Shop All Squeegees
Tough Guy
Squeegee Handle, 57"L, Aluminum
Mfr # 2CJP7
Zoro # G2767064
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Squeegee Handle
- Squeegee Handle Included With Handle
- Connection Type Tapered
- Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 57 in |
Overall Length | 57 in |
Handle Diameter | 1 in |
Details
Item | Squeegee Handle |
Material | Aluminum |
Application | Squeegee Handle |
Squeegee Handle Included | With Handle |
Connection Type | Tapered |
For Use With | 1ZBZ1, 1ZBZ3, 1ZBZ4, 1ZBZ6, 1ZBZ7, 1ZBZ8, 1ZBZ9, 1ZCA1, 1ZCA2, 1ZCA3, 1ZCA4 |
Color | Black/White |
Color Coding System | No |
Features | 1.5 Degrees Taper, Lightweight, Knocked Down Handle |
Handle Material | Aluminum |
Grip Material | Plastic |
Grip Style | Smooth |
Product Type | Squeegee Handle |
Description
Squeegee Handle, Connection Type Tapered, Material Aluminum, Overall Length 57 in, Handle Diameter 1 in, Grip Material Plastic, Grip Style Smooth, Color Black/White, Color Coding System No, Compatible Grainger Part Number 1ZBZ1, 1ZBZ3, 1ZBZ4, 1ZBZ6, 1ZBZ7, 1ZBZ8, 1ZBZ9, 1ZCA1, 1ZCA2, 1ZCA3, 1ZCA4, Features 1.5 Degrees Taper, Lightweight, Knocked Down Handle, Product Type Squeegee Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Tide Original (13878)
- ADVANCE TABCO Mop Hanger, 23 In (K-242)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78902)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZCA3)
- TOUGH GUY TOUGH GUY Black/Orange 2-1/2" Crack Squeegee (3ZHL8)
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee (3PCA4)
- ETTORE ProGrip Quick Release Stainless Steel Channel Squeegee 10 (2610, 1165)
- Tough Guy Squeegees