Shop All Spray Primer
Tough Guy
Spray Primer, Red, Flat Finish, 12 oz.
Mfr # 335CJ9
Zoro # G8610181
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Paint and Primer Finish Flat
- Net Weight 12 oz.
- Coverage Up to 22 sq. ft.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 335CJ9
- Zoro # G8610181
- UPC # 190735710937
- Country of Origin United States
- Category Spray Primer
Details
Paint Color Family | Reds |
Paint and Primer Finish | Flat |
Spray Primers Item | Spray Primer |
Net Weight | 12 oz. |
Coverage | Up to 22 sq. ft. |
Color | Red |
Dry Time | 1 hr. |
Standards | VOC and MIR Compliant |
Resin Type | Alkyd Enamel |
Color Family | Reds |
Dry Time Recoat | 1 to 24 hr. |
Exposure Conditions | Interior/Exterior |
Base Type | Solvent |
Dry Time Tack Free | 12 min. |
Finish | Flat |
Application Temperature | 50 to 90 Degrees F |
Item | Spray Primer |
Description
Spray Primer, Color Family Reds, Resin Type Alkyd Enamel, Color Red, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 12 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Automotive Primer Sealer, Gray, 12 oz. (249321)
- PREMIER Woven-Pro Polyester 9 in. W X 3/8 in. Paint Roller Cover 3 pk (3LF38)
- SHARPLINE CONVERTING MS, 1/2" X 150'; New Pewter Metallic (R432200)
- AERVOE White Striper Premium Spray Paint (701)
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- SEM PRODUCTS EZ COAT OEM PRIMER OLIVE GREEN (SE62223)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- RUST-OLEUM Universal Bonding Primer Gray, Flat Finish, 12 oz (330491)
- VHT VHT S24-DA1605 12 oz Premium Enamel Paint - Flat Black (S24-DA1605)
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- SEM PRODUCTS SELF-ETCHING BLK PRIMER AEROSOL (SE39673)
- Tough Guy Spray Paint & Primer