Shop All Spray Paint
Tough Guy
Spray Paint, White, Flat, 12 oz
Mfr # 335CK6
Zoro # G8609935
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 335CK6
- Zoro # G8609935
- UPC # 190735711002
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Coverage | Up to 22 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Dry Time Tack Free | 12 min. |
Standards | VOC and MIR Compliant |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 to 90 Degrees F |
Resin Type | Alkyd Enamel |
Spray Paints Item | Spray Paint |
Dry Time Recoat | 1 to 24 hr. |
Color Family | Whites |
Sheen | Flat |
Description
Spray Paint, Color Family Whites, Resin Type Alkyd Enamel, Color White, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 12 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216)
- SEYMOUR MIDWEST Rust Converter / Primer (16-045)
- TITAN $SPRAY GUN HVLP GRAVITY FEED 1.4 MM (TL19000)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- RUST-OLEUM Spry Paint Brn Camo 12Oz (1918830)
- RUST-OLEUM Spray Paint, 1600, Industrial, 12 oz, Aerosol, Black Flat (1676830)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- RUST-OLEUM Textured Spray Paint, Rustic Umber, Textured, 12 Oz (239122)
- Tough Guy Spray Paint & Primer