Shop All Spray Paint
This Product is Discontinued
Tough Guy
Spray Paint, White, Flat, 12 oz. (Discontinued)
Mfr # 251844
Zoro # G2176991
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Flat
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 251844
- Zoro # G2176991
- UPC # 190735711002
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Flat |
Net Weight | 12 oz. |
Coverage | Up to 22 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Wood |
Resin Type | Alkyd Enamel |
Standards | VOC and MIR Compliant |
Application Temperature | 50 to 90 Degrees F |
Dry Time Recoat | 1 to 24 hr. |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 12 min. |
Color Family | Whites |
Spray Paints Item | Spray Paint |
Description
Spray Paint, Color Family Whites, Resin Type Alkyd Enamel, Color White, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 12 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.