Tough Guy

Spray Paint, OSHA Safety Red, Gloss, 12 oz (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Reds
  • Color OSHA Safety Red
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 12 oz

Description

Spray Paint, Opacity 80 Percent, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color OSHA Safety Red, Container Size 12 oz, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Tough Guy, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 1 hr to 24 hr

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products