Tough Guy

Spray Paint, Machinery Gray, Gloss, 12 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Grays
  • Color Machinery Gray
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Masonry, Metal, Wood, Sheen Gloss, Resin Type Alkyd Enamel, Color Machinery Gray, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Tough Guy, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 1 hr to 24 hr, Maximum Application Temperature 90 Degrees F

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products