Shop All Sponges and Scouring Pads
Tough Guy
Sponge, 8-1/4"L, 5"W, Microfiber, Chamois
Mfr # 2ZPE6
Zoro # G1039114
original price:
$3.89
64% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/4 in
- Width 5 in
- Material Microfiber
- Color Chamois
- Used On Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ZPE6
- Zoro # G1039114
- UPC # 190735698723
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 8 1/4 in |
Width | 5 in |
Overall Width | 5 in |
Overall Height | 2 in |
Overall Length | 8 1/4 in |
Details
Item | Sponge |
Material | Microfiber |
Color | Chamois |
Used On | Automotive |
Application | Automotive |
Abrasive | None |
Thickness | 2 in |
Shop By | Closeouts |
Product Type | Cleaning Sponge |
Antimicrobial | No |
Pad Color | Natural |
Includes Handle | No |
Abrasive Style | Microfiber |
Description
Sponge, Material Microfiber, Product Type Cleaning Sponge, Overall Length 8 1/4 in, Overall Width 5 in, Overall Height 2 in, Thickness 2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Natural, Series Not Applicable, Standards Not Applicable, Abrasive Style Microfiber, Application Automotive, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon (143948)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY 24 in L Dust Mop, 18 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC1)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4 (2NTJ1)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- SMUDGEAWAY Smudgeaway Cleaning Mitt (SMUDGEAWAY MITT)
- Tough Guy Sponges and Scouring Pads