Shop All Sponges and Scouring Pads
This Product is Discontinued
Tough Guy
Sponge, 5"L, 3"W, Microfiber, Blue, PK2 (Discontinued)
Mfr # 3RAK3
Zoro # G1497124
This Product is Discontinued
Key Features
- Length 5 in
- Width 3 in
- Material Microfiber
- Color Blue
- Mildew Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3RAK3
- Zoro # G1497124
- UPC # 190735706305
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 5 in |
Width | 3 in |
Details
Item | Sponge |
Material | Microfiber |
Color | Blue |
Mildew Resistant | No |
Chemical Resistant | No |
Used On | General Purpose |
Application | General Purpose |
Abrasive | None |
Material Grouping | Microfiber |
Description
Sponge, Application General Purpose, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.