Shop All Air Freshener Refills
Tough Guy
Solid Air Freshnr Rfil, Mango, PK10
Mfr # 36WE45
Zoro # G0705078
product price: $36.85
/pk 10, $3.69/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series Tough Guy(R)
- Cleaner Container Size 1.75 oz
- Cleaner Container Type Box
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36WE45
- Zoro # G0705078
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 1.75 oz |
Width | 2 1/2 in |
Length | 5 in |
Height | 1/2 in |
Container Size | 2 g |
Details
Item | Holder and Solid Air Freshener Refill |
Fragrance | Mango |
Refill Type | Cartridge |
Product Series | Tough Guy(R) |
Cleaner Container Type | Box |
Color | Clear |
Includes | Holder |
Coverage | 300 cu ft |
Degreaser Container Type | Box |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Item - Air Freshener Refills | Air Freshener Refill |
Refill Life | 30 day |
Cleaner Form | Solid |
Air Freshener Form | Solid |
Net Weight | 49.38 gm |
NSF Rating | Not Rated |
VOC Content | 1% |
Primary Chemical | None |
Biodegradable | No |
Description
Holder and Solid Air Freshener Refill, Solid, Fragrance Mango, Solid, 2 g, Product Series Tough Guy(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 1,000 cu ft, Clear, Biodegradable No, VOC Content 1 Percent, Length 1/2 in, Width 5 1/2 in, Height 2 1/2 in, Includes Holder, Features Attach to Any Smooth Surface to Attack Odors at the Source, Net Weight 49.38 gm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1500 ml Foam Hand Soap Cartridge (8565-04)
- OSBORN PRO Floor Broom, 24", 0008121200 (0008121200)
- DRANO Gel Clog Remover, Size 32 oz., PK12 (694768)
- NILFISK Vacuum Accessory (7-22198)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- TOUGH GUY Replacement Cover, Mango, PK2 (11U428)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXC3)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Turquoise Oasis, PK 6 (RAC91109CT)
- Tough Guy Air Freshener Refills