Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap/Lotion Dispenser, 46 oz, White
Mfr # 11C812
Zoro # G4010072
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 46 oz
- Hygiene Form Liquid
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11C812
- Zoro # G4010072
- UPC # 190735683835
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 46 oz |
Size | 46 oz. |
Height | 8 1/2 in |
Width | 5 1/2 in |
Depth | 4 1/2 in |
Overall Height | 8 1/4 in |
Overall Depth | 5 3/8 in |
Overall Width | 4 3/8 in |
Description
Soap/Lotion Dispenser, Color White, Mount Type Wall, Product Type Soap/Lotion Dispenser, Material Plastic, Series Tough Guy, Finish Smooth, Compatible with Manufacturer Model Number 9300K, Refill Size 46 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 3/8 in, Overall Height 8 1/4 in, Overall Width 4 3/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910701-14A6)
- CLOROX Disinfecting Wipes, White, Soft Pack, 7 in x 7 3/8 in, Crisp Lemon, 6 PK (31404)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- TOUGH GUY 800mL Dispenser, Push-Style, White (1XHJ1)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- Tough Guy Hand Soap & Lotion Dispensers