Shop All Sponges and Scouring Pads
Tough Guy
Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5
Mfr # 2NTJ5
Zoro # G0495713
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 3 1/2 in
- Material Nylon
- Color Green/White
- Abrasive None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2NTJ5
- Zoro # G0495713
- UPC # 190735696118
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 3 1/2 in |
Width | 3 1/2 in |
Overall Height | 1 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Soap Pad |
Material | Nylon |
Color | Green/White |
Abrasive | None |
Chemical Resistant | No |
Used On | General Purpose |
Application | Multipurpose |
Mildew Resistant | No |
Thickness | 1 in |
Product Type | Soap Pad |
Antimicrobial | No |
Includes Handle | No |
Resistance Properties | Non-Abrasive |
Pad Color | Green/White |
Material Grouping | Synthetic Fiber |
Description
Soap Pad, Material Nylon, Product Type Soap Pad, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green/White, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Resistance Properties Non-Abrasive, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Metal Extension Wands For Cat C16V Wet/Dry Vacuum 641759 (CRP1021)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- BIRDWELL Power Scrub Brush W/Handle (474-48)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- TOUGH GUY Cleaning Stick, 5-3/4 ". L (12G793)
- TOUGH GUY Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20 (2NTJ2)
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2504TRI-220-CH)
- Tough Guy Sponges and Scouring Pads