Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap Dispenser Silver Wall Mount
Mfr # 1DYD1
Zoro # G2065034
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 40 oz
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1DYD1
- Zoro # G2065034
- UPC # 190735687338
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 40 oz |
Height | 8 3/16 in |
Width | 4 3/4 in |
Depth | 2 7/8 in |
Spout Length | 2 in |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Liquid |
Soap/Lotion Type | Liquid |
Material | 304 Stainless steel |
Color | Silver |
Includes | Mounting Hardware |
Dispenser Color | Silver |
Dispenser Mount Type | Wall |
Features | Vertical Push-In Valve |
Hygiene Series | Tough Guy |
Standards | ADA Compliant |
Finish | Satin |
Mount Type | Wall |
Refill Type | Bulk |
Product Type | Soap Dispenser |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material 304 Stainless Steel, Series Tough Guy, Finish Satin, Refill Size 40 oz, Operation Mode Manual, Overall Depth 2 7/8 in, Overall Height 8 1/4 in, Overall Width 4 3/4 in, Spout Length 2 in, Form Liquid, Standards ADA Compliant, Includes Mounting Hardware, Features Vertical Push-In Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Topping Squeegee, 24"L, 3" Blade, 66"Handle (78602)
- 3M Carpet and Upholstery Cleaner, Floral (5.0048E+13)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr (54ZU85)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- Tough Guy Hand Soap & Lotion Dispensers