Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap Dispenser, 46 oz, Smoke Gray
Mfr # 11C813
Zoro # G4103897
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 46 oz
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material ABS Plastic, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11C813
- Zoro # G4103897
- UPC # 190735683842
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 46 oz |
Size | 46 oz. |
Height | 8 1/2 in |
Width | 5 1/2 in |
Depth | 4 1/2 in |
Overall Depth | 5 3/8 in |
Overall Height | 8 1/4 in |
Overall Width | 4 1/2 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Plastic, Series ClearVu, Finish Smooth, Compatible with Manufacturer Model Number 9300K, Refill Size 46 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 3/8 in, Overall Height 8 1/4 in, Overall Width 4 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 120 gal Flat Trash Can Top, 30 in W/Dia, Black, Plastic, 0 Openings (FG9W7200BLA)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVD7)
- CARRAND 4 1/2 in W Tire Brush, 1 1/4 L Handle, 4 in L Brush, Blue, Rubber, 4 1/2 in L Overall (92014)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 (3656702)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- TOUGH GUY Replacement Valve (1DYD9)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- ELK STUDIO Mission Lotion Dispenc RstcMulti (555053)
- Tough Guy Hand Soap & Lotion Dispensers