Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap Dispenser, 1000mL, White/Gray
Mfr # 11C810
Zoro # G3988424
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 34 oz
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11C810
- Zoro # G3988424
- UPC # 190735683811
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 34 oz |
Size | 1000 mL |
Height | 11 in |
Width | 4 7/8 in |
Depth | 4 3/4 in |
Overall Depth | 4 7/8 in |
Overall Width | 4 3/8 in |
Overall Height | 10 7/8 in |
Description
Soap Dispenser, Color Gray/White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Tough Guy, Finish Smooth, Compatible Manufacturer Model Number 11C811, Refill Size 34 oz, Operation Mode Manual, Overall Depth 4 7/8 in, Overall Height 10 7/8 in, Overall Width 4 3/8 in, Standards Not Applicable, Includes Key, Features Sight Window Indicates Level of Soap Remaining, Compatible with Grainger Part Number 11C811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1 (09990)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 60 Wipes, 12 in x 6 in, 6 PK (06001)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin (54ZU84)
- TOUGH GUY 800mL Dispenser, Push-Style, White (1XHJ1)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- Tough Guy Hand Soap & Lotion Dispensers