Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap, Conditioner, Body Wash Dispenser
Mfr # 1DYD7
Zoro # G1717301
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 400 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1DYD7
- Zoro # G1717301
- UPC # 190735687390
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 400 mL |
Size | 400 mL |
Height | 10 1/2 in |
Width | 7 3/4 in |
Depth | 3 3/4 in |
Overall Height | 10 1/2 in |
Overall Width | 7 3/4 in |
Overall Depth | 3 3/4 in |
Description
Soap/Conditioner Dispenser, Color White, Mount Type Wall, Product Type Soap/Conditioner Dispenser, Material ABS Plastic, Series Tough Guy, Finish ABS Plastic, Compatible with Manufacturer Model Number A653, Refill Size 400 mL, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 3 3/4 in, Overall Height 10 1/2 in, Overall Width 7 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 30 gal Linen Hamper, Black, 20-3/8" Dia, Polypropylene, Aluminum (FG630000BLA)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- Tough Guy Hand Soap & Lotion Dispensers