Shop All Hand Soap & Lotion Dispensers
Tough Guy
Soap and Lotion Dispenser, 47 oz, Silver
Mfr # 6DMY0
Zoro # G1290825
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 47 oz
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 6DMY0
- Zoro # G1290825
- UPC # 190735714898
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 47 oz |
Size | 47 oz. |
Height | 6 1/2 in |
Width | 7 9/32 in |
Depth | 4 1/8 in |
Overall Width | 7 3/8 in |
Overall Height | 3 7/8 in |
Overall Depth | 6 1/2 in |
Details
Item | Soap/Lotion Dispenser |
Operation Mode | Manual |
Hygiene Form | Liquid |
Soap/Lotion Type | Liquid |
Material | Stainless Steel |
Color | Silver |
Series | PFX |
Dispenser Mount Type | Wall |
Dispenser Color | Silver |
Hygiene Series | PFX |
Refill Type | Bulk |
Mount Type | Wall |
Features | Tamper and Theft-Proof |
Form | Liquid |
Product Type | Soap/Lotion Dispenser |
Description
Soap/Lotion Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Lotion Dispenser, Material Stainless Steel, Series PFX, Refill Size 47 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 6 1/2 in, Overall Height 3 7/8 in, Overall Width 7 3/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- COLOS COLOR COSMETICS BWK Gem Urinal Freshener, 12PK (CO3748025)
- KOHLER Components Covered Tp Assembly (78384-BV)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- TOUGH GUY Replacement Valve (1DYD9)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- Tough Guy Hand Soap & Lotion Dispensers