Shop All Dusters
Tough Guy
Sleeve, Microfiber
Mfr # 1MYE7
Zoro # G1820804
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Material Microfiber
- For Use With 1MYE5
- Width 3 1/4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 in |
Width | 3 1/4 in |
Overall Length | 20 in |
Overall Width | 8 in |
Details
Item | Sleeve |
Material | Microfiber |
For Use With | 1MYE5 |
Color | Green |
Disposable | No |
Color Coding System | No |
Antimicrobial | No |
ESD Safe | No |
Lint Level | Low Lint |
Application | Dusting |
For Material Type | Multiple Surface Types |
Cloth Type | Sleeve |
Thickness | 0.5 in |
Material Condition | New |
Laundering Instructions | Machine Washable |
Material Weight | 0.11 lb |
Cloth Style | Microfiber |
Description
Sleeve,20 in L,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 20-410 P/P Lotion Pump Black Clear Hood, 4 Inch Dip Tube Treatment (600257)
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- TOUGH GUY Sleeve, COTTON (1MYF8)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- TOUGH GUY Duster, Feather, 30"L (1MYG7)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- Tough Guy Dusters