Shop All Vacuum Filters
Tough Guy
Sleeve Filter, Foam, Exhaust Filter
Mfr # 10E706
Zoro # G3607441
original price:
$30.29
9% off
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Sleeve Filter
- Fits Vacuum Brand Windsor
- Bag Type Foam
- Fits Vacuum Models 86141450, Sensor XP 5143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 10E706
- Zoro # G3607441
- UPC # 190735683330
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1/8 in |
Length | 3 3/4 in |
Width/Diameter | 2 3/4 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Sleeve Filter |
Fits Vacuum Brand | Windsor |
Bag Type | Foam |
Fits Vacuum Models | 86141450, Sensor XP 5143 |
Filter Type | Exhaust Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Type | Windsor Sensor XP |
Item | Sleeve Filter |
For Use With | Windsor Sensor XP, Karcher Prochem PV12 |
Filter Reusability | Non-Reusable |
Description
Sleeve Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Windsor, Fits Vacuum Models 86141450, Sensor XP 5143, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Non-Reusable, Height 1/8 in, Length 3 3/4 in, Width/Diameter 2 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Dumpster Treatment, Mango Scent, 1 gal Bottle, 4PK (26090400)
- CAMPBELL HAUSFELD Motor, 120V (MC037100AV)
- 3M Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20 (2000)
- MISTY Toilet Bowl Cleaner, 32 oz., White, PK12 (1038799)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Micro Filter (3ZJK8)
- TOUGH GUY Cassette Filter, Spunbond, Washable Panel Sweeper Filter (6XMY9)
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- TOUGH GUY Cassette Filter, HEPA, Pleated Filter (48ZD81)
- TOUGH GUY Windsor Sensor Exhaust Filter 10 pk (10E708)
- TOUGH GUY Cartridge Filter, Cellulose, Cartridge Filter, I.D. 4.36", O.D. 6.90" (6XMZ6)
- METROVAC Foam Filter f/AirForce® Blaster Sidekick Dryer - 3 Pack (120-577348)
- Tough Guy Vacuum Filters