Shop All Toilet Paper Dispensers & Holders
Tough Guy
Single Roll Tissue Dispenser, 9In Cap
Mfr # 4YRE5
Zoro # G1194243
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Single Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 4YRE5
- Zoro # G1194243
- UPC # 190735711972
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Height | 10-6/7" |
Depth | 4-4/5" |
Width | 10-6/7" |
Dispenser Width | 10.25 in |
Dispenser Height | 22.75 in |
Dispenser Depth | 3.13 in |
Description
Toilet Paper Dispenser, Jumbo Core, No Series, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Steel, Finish Satin, Silver, Dispenser Depth 4 3/4 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 10 3/4 in, Dispenser Mounting Wall, Dispenser Width 10 3/4 in, Compatible Grainger Part Number 31KY15, 31KY16, 31KY17, 36P063, 36P064, 36P067, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVF3)
- UNISAN 60" Clamp On Mop and Broom Handles, 1.13" Dia, Natural, Wood (609)
- RENOWN Black for OptiCore Side by Side Toilet Paper Dispenser (REN05162-WB)
- WORKSHOP WET/DRY VACS 1-7/8-Inch x 10-Feet Contractor Wet/Dry Vac Hose for Shop Vacuums (WS17823A)
- TOUGH GUY Toilet Paper Holder (5W552)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- TOUGH GUY Holder, Toilet Paper (3P895)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- Tough Guy Toilet Paper Dispensers & Holders