Tough Guy

Shampoo and Body Wash, 2000mL Refill, PK2


product price: $50.35
/pk 2, $25.18/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Packaging Type Cartridge
  • Fragrance Melon
  • Size 2,000 ml
  • Hygiene Properties None
  • Hygiene Form Liquid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2,000 ml
Container Size 2,000 mL

Details

Item Shampoo and Body Wash
Packaging Type Cartridge
Fragrance Melon
Hygiene Properties None
Hygiene Form Liquid
Standards FDA
Formula Moisturizing
Form Liquid
Color Green
Uses Dispenser 61592
Requires Dispenser Yes
Hygiene Series Tough Guy
Includes Grit No
Application General Skin Cleansing
Removes Grime
NSF Rating Not Rated
Series FMX
Product Type Body Wash/Shampoo Combo
Manufacturer Dispenser Part Number 61592
Container Type Cartridge

Description

Body Wash/Shampoo Combo, Color Green, Form Liquid, Product Type Body Wash/Shampoo Combo, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Melon, Hygiene Properties Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 61592, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.