Shop All Specialty Cleaners
Tough Guy
Septic Tank Treatment, 1 gal., Bottle
Mfr # 36MG04
Zoro # G9797663
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Jug
- Fragrance Bubblegum
- Primary Chemical Non-Pathogenic Bacteria Spores
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36MG04
- Zoro # G9797663
- UPC # 190735701393
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Septic Tank Treatment, Cleaner Type Septic System, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Bubblegum, Product Label Septic Tank Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color Cream, Compatible Pipe Material Metal, Plastic, Flash Point None, Maximum RTU Yield per Container 1 gal, Maximum Set Time 1 day, Minimum RTU Yield per Container 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H.G. MAYBECK CO HG Maybeck Hamper Basket Liner, 200 Denier Nylon, 8 Bushel, White (HBL8NL20)
- TENNANT Nylon Scrubbing Brush (1220235)
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- UNGER Ergo Toilet Bowl Brush Set, 26" L Handle, Gray, Plastic (UNGBBWHR)
- TITAN LABORATORIES Titan Oil Flo Stain Remover Pint (17008)
- DIAL Zout Stain Remover (37811)
- ALLSTAR PERFORMANCE 8 oz No.1 Novus Plastic Polish (AL374867)
- WINDEX 67.6 Oz. Multisurface Cleaner with Vinegar (70484)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- NU-CALGON Coil Cleaner, Liquid, 1 gal (4135-08)
- WARSAW CHEMICAL PFD Checkered Flag, Vanilla Scent, 5-Gallon (22198-0000005)
- Tough Guy Specialty Cleaners