Shop All Floor Machine Pads
This Product is Discontinued
Tough Guy
Scrubbing Rotary Brush, 20 In. Machine (Discontinued)
Mfr # 1MEJ6
Zoro # G2876404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Pad Size 18"
- Pad/Brush Shape Round
- Machine Size 20 in
- Pad/Brush Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1MEJ6
- Zoro # G2876404
- UPC # 190735688205
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 18" |
Machine Size | 20 in |
Pad/Brush Size | 18 in |
Block Size | 18 in |
Brush Size | 18" |
Trim Length | 1 3/4 in |
Bristle Dia. | 0.028 in |
Bristle Diameter | 0.03 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Floor Machines |
Includes | Clutch Plate |
Bristle Color | Black |
Description
Rotary Brush, Bristle Material Polypropylene, Bristle Color Black, Trim Length 1 3/4 in, Block Size 18 in, Bristle Diameter 0.03 in, Includes Clutch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.