Shop All Floor Machine Pads
Tough Guy
Scrubbing Rotary Brush, 17 In. Machine
Mfr # 1MEE5
Zoro # G1261066
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Machine Size 17 in
- Pad/Brush Size 15 in
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1MEE5
- Zoro # G1261066
- UPC # 190735687949
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 17 in |
Pad/Brush Size | 15 in |
Trim Length | 1 5/8 in |
Block Size | 15 in |
Brush Size | 15" |
Bristle Dia. | 0.018 in |
Bristle Diameter | 0.02 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Item | Rotary Brush |
Bristle Material | Polyester |
For Use With | Floor Machines |
Bristle Color | Blue |
Includes | 5 in Center Hole |
Description
Rotary Brush, Bristle Material Polyester, Bristle Color Blue, Trim Length 1 5/8 in, Block Size 15 in, Bristle Diameter 0.02 in, Includes 5 in Center Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Flux, Glue, Dope Brush, Tin, 144 PK (10001)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 (FG636400LAC)
- PROTEAM ProBlade Hard Surface Floor Tool (107528)
- TOUGH GUY Burnishing Pad, Aqua, Size 15", Round, PK5 (402W34)
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- Tough Guy Floor Machine Pads