Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 20" x 14", PK10
Mfr # 402W25
Zoro # G0740560
product price: $53.35
/pk 10, $5.34/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W25
- Zoro # G0740560
- UPC # 50051125858002
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Overall Length | 20 in |
Overall Width | 20 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Rectangular |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 3000 rpm |
For Use With | Oscillating Machine |
Sub-Category | Scrubbing Pads |
Color | Green |
Shape | Rectangular |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color Family | Green |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Application | Cleaning, Scrubbing |
Product Type | Scrubbing Pad |
Speed - Maximum | 3,000 RPM |
Description
Scrubbing Pad, Color Green, Diameter Not Applicable, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length 20 in, Overall Width 20 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- TOUGH GUY Cleaning Pad, Blue, Size 20", Round, PK5 (402W13)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY Burnishing Pad, White, Size 17", Round, PK5 (402W53)
- Tough Guy Floor Machine Pads