Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 15", Round, PK5
Mfr # 402W28
Zoro # G0740822
product price: $38.29
/pk 5, $7.66/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W28
- Zoro # G0740822
- UPC # 50048011349850
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Green |
Sub-Category | Scrubbing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color Family | Green |
Application | Cleaning, Scrubbing |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Green, Diameter 15 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Nylon Scrubbing Brush (1220235)
- ZORO SELECT No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK (TP425)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack, Color: White/clear (130258)
- WEILER 18" Garage Brush Maroon Synthetic Fill (42025)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY Buffing Pad, Red, Size 12", Round, PK5 (402W44)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Burnishing Pad, White, Size 17", Round, PK5 (402W53)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- Tough Guy Floor Machine Pads