Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 13", Round, PK5
Mfr # 402W21
Zoro # G0740527
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 402W21
- Zoro # G0740527
- UPC # 50048011349836
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Green |
Shape | Round |
Sub-Category | Scrubbing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Color Family | Green |
Application | Cleaning, Scrubbing |
Features | A Medium Aggressive Pad Used to Remove Marks and Soil, Floor Pad Designed to Produce Good Gloss Improvement, Used to Prepare Hard Floors For Recoating with Floor Finish and For Stripping Soft Floors |
Speed - Minimum | 150 RPM |
Speed - Maximum | 400 RPM |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Green, Diameter 13 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 400 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- PIG Sorbents, 2 gal, 3 ft x 25 ft, Universal, Gray, Polypropylene (GRP36207-GY)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- TOUGH GUY Burnishing Pad, Aqua, Size 13", Round, PK5 (402W33)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- 3M 5000 14in TopLine Autoscrubber Floor Pad, 5PK (399145000AM)
- Tough Guy Floor Machine Pads