Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 12", Round, PK5
Mfr # 402W27
Zoro # G0740457
product price: $24.79
/pk 5, $4.96/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 12 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W27
- Zoro # G0740457
- UPC # 50048011349829
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Size | 12" |
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Shape | Round |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Scrubbing Pads |
Center Hole | 3 3/4 in |
Color | Green |
Color Family | Green |
Application | Cleaning, Scrubbing |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Speed - Maximum | 600 RPM |
Description
Scrubbing Pad, Color Green, Diameter 12 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- GEORGIA-PACIFIC 3000 ml Gel Hand Soap Tube, 4 PK (44627)
- CHASE Metered Air Freshner Fruit Asst, PK12 (438-5319)
- SC JOHNSON PROFESSIONAL KRESTO CLASSIC HAND CLEANER (SNKCL2LT)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Buff Pad, White, Size 14", Round, PK5 (402W60)
- TOUGH GUY Stripping Pad, Size 17", Maroon, Round, PK10 (453T15)
- TOUGH GUY Burnishing Pad, Aqua, Size 15", Round, PK5 (402W34)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- Tough Guy Floor Machine Pads