Shop All Sponges and Scouring Pads
Tough Guy
Scrubber Sponge, White, 6"L, 3-1/2"W, PK20
Mfr # 2NTH2
Zoro # G2012105
product price: $32.39
/pk 20, $1.62/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 1/2 in
- Material Polyester
- Chemical Resistant No
- Abrasive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTH2
- Zoro # G2012105
- UPC # 190735695999
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 3 1/2 in |
Overall Height | 7/8 in |
Overall Length | 6 in |
Overall Width | 3 1/2 in |
Details
Item | Scrubber Sponge |
Material | Polyester |
Color | White |
Chemical Resistant | No |
Abrasive | Yes |
Thickness | 7/8 in |
Mildew Resistant | No |
Application | Multipurpose |
Used On | General Purpose |
Product Type | Scrubber Sponge |
Includes Handle | No |
Pad Color | White |
Antimicrobial | No |
Material Grouping | Synthetic Fiber |
Description
Scrubber Sponge, Material Polyester, Product Type Scrubber Sponge, Overall Length 6 in, Overall Width 3 1/2 in, Overall Height 7/8 in, Thickness 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 in L Finish Mop, Looped-End, White (FGE05200WH00)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- MEDEGEN MEDICAL PRODUCTS Hamper, Chrome, Self Closing Lid (15-9200)
- XERO EZ Snap Quick Connect Set (209-24-70)
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 (2NTH3)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- TOUGH GUY Sponge, 8-1/4"L, 5"W, Microfiber, Chamois (2ZPE6)
- TOUGH GUY Cleaning Brick, 5-3/4"L, Nylon, Black, PK20 (2NTJ8)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- TOUGH GUY Cleaning Stick, 5-3/4 ". L (12G793)
- Tough Guy Sponges and Scouring Pads