Shop All Sponges and Scouring Pads
Tough Guy
Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu
Mfr # 2ZPE3
Zoro # G0259445
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 4 1/2 in
- Material Microfiber
- Color Blue
- Abrasive None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZPE3
- Zoro # G0259445
- UPC # 190735698693
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 4 1/2 in |
Overall Length | 9 in |
Overall Height | 2 3/4 in |
Overall Width | 4 1/2 in |
Details
Item | Scrubber Sponge |
Material | Microfiber |
Color | Blue |
Abrasive | None |
Application | Automotive |
Thickness | 2 3/4 in |
Used On | Automotive |
Product Type | Scrubber Sponge |
Includes Handle | No |
Abrasive Style | Microfiber |
Pad Color | Blue |
Antimicrobial | No |
Description
Scrubber Sponge, Material Microfiber, Product Type Scrubber Sponge, Overall Length 9 in, Overall Width 4 1/2 in, Overall Height 2 3/4 in, Thickness 2 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Not Applicable, Standards Not Applicable, Abrasive Style Microfiber, Application Automotive, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 35 gal Trash Bags, 30 in x 42 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3042-8)
- ECOSAFE-6400 96 gal Trash Bags, 60 in x 54 in, 60 PK (HB5460-85)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- SHOP-VAC WetDry Vacuum, 6 gal Vacuum, Cartridge, Dry, Foam Sleeve Filter, 35 hp, Black Housing (5985005)
- TOUGH GUY Soap Pad, 3-7/16"L, 3-5/8"W, PK120 (2NTH7)
- TOUGH GUY Cleaning Stick, 5-3/4 ". L (12G793)
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- TOUGH GUY Sponge, 8-1/4"L, 5"W, Microfiber, Chamois (2ZPE6)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- ADVANTUS Tape Head Cleaning Pad, Pre-Moistened, PK 80 (REARR1301)
- Tough Guy Sponges and Scouring Pads