Shop All Sponges and Scouring Pads
Tough Guy
Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4
Mfr # 2NTJ1
Zoro # G3137644
product price: $6.15
/pk 4, $1.54/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Material Plastic
- Color Red
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTJ1
- Zoro # G3137644
- UPC # 190735696071
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 4 in |
Width | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 1 in |
Details
Item | Scrubber |
Material | Plastic |
Color | Red |
Application | Multipurpose |
Abrasive | None |
Mildew Resistant | No |
Used On | General Purpose |
Chemical Resistant | No |
Thickness | 1 in |
Product Type | Scrubber |
Includes Handle | No |
Antimicrobial | No |
Abrasive Style | Mesh |
Pad Color | Red |
Description
Scrubber, Material Plastic, Product Type Scrubber, Overall Length 4 in, Overall Width 4 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Red, Series Not Applicable, Standards Not Applicable, Abrasive Style Mesh, Application Multipurpose, Includes Handle No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, Black (GB104)
- DEWALT 3 x 14 Row Angle Handle Carbon Wire Brush (DW49705)
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- TOUGH GUY Sponge, 8-1/4"L, 5"W, Microfiber, Chamois (2ZPE6)
- TOUGH GUY Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20 (2NTJ2)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- TOUGH GUY Cleaning Stick, 5-3/4 ". L (12G793)
- TOUGH GUY Scouring Pad, 6"L, 3-1/2"W, Nyln, Blu, PK20 (2NTG9)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- Tough Guy Sponges and Scouring Pads