Shop All Brushes
Tough Guy
Scrub Brush, Medium, 5 1/2 in L Handle, 3 in L Brush, Yellow, Polyproplyene, 8 1/2 in L Overall
Mfr # 807N37
Zoro # G510901849
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 3 in
- Handle Length 5 1/2 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 5 1/2 in |
Bristle Length | 1 5/8 in |
Overall Length | 8 1/2 in |
Head Length | 8 1/2 in |
Head Width | 3 in |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyproplyene, Handle Material Polyproplyene, Brush Length 3 in, Handle Length 5 1/2 in, Head Width 3 in, Bristle Color Yellow, Overall Length 8 1/2 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Yellow, Head Material Plastic, Head Length 8 1/2 in, Sweep Face 3 in, Minimum Temperature Not Applicable, Surface Type Dry, Wet, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK VAC MOTOR - PD 120V 2STG 5.7 - VMAX CLASSIC (116336-01)
- ENVISION Bathroom Tissue, White, 80 PK (GPC1988001)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Tabs/Pockets Connection, Cut-End, White, Cotton (FGK15500WH00)
- COLORCORE ColorCore Medium Nail Brush, Black (643319)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2XTD5)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- TOUGH GUY Boiler Brush, 44 in L Handle, 4-1/2 in L Brush, Twisted Wire, 48 in L Overall (2FCC9)
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush (2KU11)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VGW7)
- SPARTA 3.5 in W Swivel Scrub Brush, Gray, Polypropylene (3638831EC23)
- Tough Guy Brushes