Shop All Mops
Tough Guy
Screw-Type Wet Mop Head, 26 oz Dry Wt, Looped-End
Mfr # 3U927
Zoro # G2901814
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size Screw-Type
- Mop End Type Loop
- Launderable Yes
- Color White
- Dry Weight 26 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | Screw-Type |
Details
Mop End Type | Loop |
Item | Wet Mop Head |
Launderable | Yes |
Color | White |
Dry Weight | 26 oz |
Material | Rayon |
Product Type | Wet Mop Head |
Headband Style | Screw-Top |
Description
Wet Mop Head, Launderable Yes, Dry Weight 26 oz, Mop End Type Loop, Headband Size Screw-Type, Headband Style Screw-Top, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Body Wash Refill 6 PK (99804)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- GLADE Plug-Ins Scented Oil Warmer Holder, 4.45 x 6.25 x 11.45, White (334583)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic (30886)
- TOUGH GUY 1-1/4 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Nylon (1TYY4)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic, 1TYP2 (1TYP2)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Cotton/Kevlar/Nylon (19N831)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- ZEPHYR Wet Mop Head, Cotton, 10016L (10016L)
- Tough Guy Floor Mops, Buckets & Wringers