Shop All Brushes
Tough Guy
Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall
Mfr # 1VAG8
Zoro # G2563732
product price: $3.95
/ea
Sold in multiples of 12 for $47.40
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Color Black
- Brush Length 5 1/4 in
- Handle Length 11 1/2 in
- Bristle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 1/4 in |
Handle Length | 11 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 11 3/8 in |
Trim Length | 1 1/2 in |
Head Length | 5 1/4 in |
Details
Brush Type | Wire Scratch Brush |
Bristle Color | Black |
Bristle Material | Carbon Steel |
Handle Material | Wood |
Brush Handle Style | Short Handle |
Item | Scratch Brush with Scraper |
Number of Rows | 4 x 11 |
Features | 11-3/8 in Overall Length |
Color Coding System | No |
Handle Type | Straight |
Handle Style | Straight |
Grip Material | Wood |
Number of Rows/Columns | 4 x 11 |
For Material Type | Metal |
Description
Scratch Brush with Scraper, Handle Style Straight, Bristle Material Carbon Steel, Handle Material Wood, Brush Length 5 1/4 in, Handle Length 11 1/2 in, Bristle Color Black, Overall Length 11 3/8 in, Bristle Length 1 1/2 in, Brush Type Wire Scratch Brush, Head Length 5 1/4 in, Grip Material Wood, FDA Compliant No, Color Coding System No, For Material Type Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD (53694)
- OSBORN Fine Counter Duster, 0005400100 (0005400100)
- RUBBERMAID COMMERCIAL 8-1/4 in L Flat Mop Pad, 0.322 oz Dry Wt, Quick Change Connection, Blue/White, Microfiber (FGQ89100BL00)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHC2)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVF7)
- TOUGH GUY 10"L White Polypropylene Replacement Scrub Brush Head (3NB72)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG2)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- Tough Guy Brushes