Shop All Brushes
Tough Guy
Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK
Mfr # 1VAG5
Zoro # G2686126
original price:
$6.72
6% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Bristle Color Black
- Brush Length 1 27/64 in
- Handle Length 7 1/2 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 1 27/64 in |
Handle Length | 7 1/2 in |
Bristle Length | 1/2 in |
Trim Length | 1/2 in |
Overall Length | 7 3/4 in |
Head Length | 1 3/8 in |
Details
Brush Type | Scratch Brush |
Bristle Color | Black |
Bristle Material | Nylon |
Handle Material | Wood |
Brush Handle Style | Short Handle |
Item | Scratch Brush |
Handle Type | Curved |
Color Coding System | No |
Features | 7-3/4 in Overall Length |
Number of Rows | 3 x 7 |
Handle Style | Curved |
Grip Material | Wood |
Number of Rows/Columns | 3 x 7 |
Description
Scratch Brush, Handle Style Curved, Bristle Material Nylon, Handle Material Wood, Brush Length 1 3/8 in, Handle Length 7 1/2 in, Bristle Color Black, Overall Length 7 3/4 in, Bristle Length 1/2 in, Brush Type Scratch Brush, Head Length 1 3/8 in, Grip Material Wood, FDA Compliant No, Color Coding System No, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (26832)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- TOUGH GUY 3 in W Scrub Brush, Stiff, 4 7/10 in L Handle, 6 in L Brush, White, Plastic, 6 in L Overall (1VAD9)
- TOUGH GUY Furnace Brush, 4 1/2 in L Handle, 7 in L Brush, Black, Wood, 48 in L Overall (2FCD8)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA2)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- TOUGH GUY Carpet Upholstery Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Black, Plastic, 8 1/2 in L Overall (1VAF1)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 24 (GG847)
- Tough Guy Brushes