Shop All Sponges and Scouring Pads
Tough Guy
Scouring Pad, Green, HD, PK20
Mfr # 2NTJ4
Zoro # G0882244
product price: $21.79
/pk 20, $1.09/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 7/8 in
- Width 5 7/8 in
- Material Polyester
- Color Green
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTJ4
- Zoro # G0882244
- UPC # 190735696101
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 8 7/8 in |
Width | 5 7/8 in |
Overall Width | 5 7/8 in |
Overall Length | 8 7/8 in |
Overall Height | 3/8 in |
Details
Item | Scouring Pad |
Material | Polyester |
Color | Green |
Thickness | 3/8 in |
Mildew Resistant | No |
Chemical Resistant | No |
Includes | Antimicrobial |
Used On | Heavy-Duty Jobs |
Application | Heavy-Duty Jobs |
Abrasive | Yes |
Product Type | Scouring Pad |
Antimicrobial | Yes |
Pad Color | Green |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Polyester, Product Type Scouring Pad, Overall Length 8 7/8 in, Overall Width 5 7/8 in, Overall Height 3/8 in, Thickness 3/8 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Not Applicable, Standards Not Applicable, Includes Antimicrobial, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING VEGETABLE BRUSH Vegetable Ring Brush (FC09106)
- PDI Sani-Hands ALC Disinfectant Hand Wipe, 6 x 7-1/2"., 135 Wipes (P13472)
- STAGE2 Alcohol-free foaming hand sanitizer - 1000ML - 4 PK (2XL-224)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1244346)
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- TOUGH GUY Scouring Pad, 6"L, 3-1/2"W, Nyln, Blu, PK20 (2NTG9)
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- TOUGH GUY Cleaning Brick, 5-3/4"L, Nylon, Black, PK20 (2NTJ8)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- Tough Guy Sponges and Scouring Pads