Shop All Sponges and Scouring Pads
Tough Guy
Scouring Pad, Green, GP, PK20
Mfr # 2NTJ3
Zoro # G3407022
product price: $14.99
/pk 20, $0.75/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 7/8 in
- Width 5 7/8 in
- Material Polyester
- Color Green
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTJ3
- Zoro # G3407022
- UPC # 190735696095
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 8 7/8 in |
Width | 5 7/8 in |
Overall Length | 8 7/8 in |
Overall Width | 5 7/8 in |
Overall Height | 3/8 in |
Details
Item | Scouring Pad |
Material | Polyester |
Color | Green |
Thickness | 3/8 in |
Used On | General Purpose |
Chemical Resistant | No |
Application | Multipurpose |
Mildew Resistant | No |
Abrasive | Yes |
Includes | Antimicrobial |
Product Type | Scouring Pad |
Includes Handle | No |
Pad Color | Green |
Antimicrobial | Yes |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Polyester, Product Type Scouring Pad, Overall Length 8 7/8 in, Overall Width 5 7/8 in, Overall Height 3/8 in, Thickness 3/8 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Antimicrobial, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (25-1203)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Green, 48 in L Handle (2KU17)
- NORTHSHORE Extra Large Trash Bags, 1.5mil (thousandth of an inch), 25 PK (3281)
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- TOUGH GUY Melamine Utility Scrub Pad, White, 9"L, PK6 (6DNA9)
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- TOUGH GUY Cleaning Brick, 5-3/4"L, Nylon, Black, PK20 (2NTJ8)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- Tough Guy Sponges and Scouring Pads