Shop All Sponges and Scouring Pads
Tough Guy
Scouring Pad, 6"L, 3-1/2"W, Nyln, Blu, PK20
Mfr # 2NTG9
Zoro # G0408441
product price: $18.15
/pk 20, $0.91/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 1/2 in
- Material Polyester
- Color Blue
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTG9
- Zoro # G0408441
- UPC # 190735695975
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 3 1/2 in |
Overall Height | 7/8 in |
Overall Width | 3 1/2 in |
Overall Length | 6 in |
Details
Item | Scouring Pad |
Material | Polyester |
Color | Blue |
Chemical Resistant | No |
Abrasive | Yes |
Application | Multipurpose |
Used On | General Purpose |
Mildew Resistant | No |
Thickness | 7/8 in |
Product Type | Scouring Pad |
Antimicrobial | No |
Pad Color | Blue |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Polyester, Product Type Scouring Pad, Overall Length 6 in, Overall Width 3 1/2 in, Overall Height 7/8 in, Thickness 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Not Applicable, Standards Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- WEILER 1-1/4" Double Spiral Flue Brush .012 Steel Fill (44035)
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- DRILLBRUSH Drill Brush - Drill Attachment - Bathroom - Power Scrubber Pads (P4-3WR-3V-5X-QC-DB)
- TOUGH GUY Sponge, 4-3/16"L, 6"W, Cellulose, Yw (2NTH5)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- TOUGH GUY Melamine Utility Scrub Pad, White, 9"L, PK6 (6DNA9)
- SCOTCH-BRITE Non-Scratch Scour Pads, Size 3 x 6, Blue, PK10 (62310)
- Tough Guy Sponges and Scouring Pads