Shop All Sponges and Scouring Pads
Tough Guy
Scouring Pad, 5-1/2"L, Nylon, Black, PK20
Mfr # 2NTJ7
Zoro # G2947524
product price: $9.69
/pk 20, $0.48/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 in
- Material Nylon
- Color Black
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTJ7
- Zoro # G2947524
- UPC # 190735696132
- Country of Origin Multiple
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/2 in |
Width | 4 in |
Overall Length | 5 1/2 in |
Overall Width | 4 in |
Overall Height | 1/8 in |
Block Width | 4 in |
Details
Material | Nylon |
Color | Black |
Bristle Color | Black |
Item | Scouring Pad |
Chemical Resistant | No |
Mildew Resistant | No |
Abrasive | Yes |
Application | BBQs, Grills |
Used On | BBQs, Grills |
Broom Application | BBQs, Grills |
Features | Abrasive |
Thickness | 1/8 in |
Antimicrobial | No |
Product Type | Scouring Pad |
Pad Color | Black |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Nylon, Product Type Scouring Pad, Overall Length 5 1/2 in, Overall Width 4 in, Overall Height 1/8 in, Thickness 1/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Black, Series Not Applicable, Standards Not Applicable, Application BBQs, Grills, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK150 (MT403XW)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XXH)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29385)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Pad, White, 10"L, PK5 (280198)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20 (2NTJ2)
- SCOTCH-BRITE Dish Wand Refill, 6 1/8inL, Multicolor, PK3 (562-3-SIOC)
- Tough Guy Sponges and Scouring Pads