Shop All Measuring Utensils
Tough Guy
Scoop, Plastic, 3 Qt
Mfr # 240120
Zoro # G0943966
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Polyethylene
- Color White
- Width 6 in
- Fluid Capacity 3 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 240120
- Zoro # G0943966
- UPC # 190735706541
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 6 in |
Details
Item | Scoop |
Capacity | 3 qt |
Material | Polyethylene |
Color | White |
Fluid Capacity | 3 qt |
Description
Scoop, Material Polyethylene, Fluid Capacity 3 qt, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Sensor Novar (0361380)
- YUKON GLORY Wooden Trays & Cast Iron Pan Set (YG-663)
- SERVER Spring3/8'' X 9-3/4'' For Products - Part# Ser82077 (SER82077)
- VULCAN HART Hi Limit (00-960748)
- TOUGH GUY Measuring Cup, 8 Oz, Pk1 (240121)
- VOLLRATH Oval Measuring Scoop, 1/3 Cup (47057)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Dry (MEA02D)
- VIKAN Measuring Cup, White, Plastic (60005)
- ALLPOINTS Measure Plas 1 Pt (185611)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- HAROLD IMPORT CO SCOOP 5-1/2X15-1/2"" ALUM (514)
- Tough Guy Measuring Utensils