Shop All Air Fresheners & Odor Eliminators
Tough Guy
Scent Strap, Red, Cherry, PK8
Mfr # 801CD6
Zoro # G808383494
product price: $31.69
/pk 8, $3.96/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Red
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
- NSF Rating Not Rated
- Surfaces for Use On Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 801CD6
- Zoro # G808383494
- UPC # 00760034023948
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Details
Fragrance | Cherry |
Color | Red |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
VOC Content | 25% |
Primary Chemical | None |
Item | Scent Strap, 20 1/2 in Strap Lg, 4 in Strap Wd |
Features | Open-Air Design, Simple Belt-Like Straps |
Net Weight | 56 g |
Description
Scent Strap, 20 1/2 in Strap Lg, 4 in Strap Wd, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Not Applicable, Container Size Not Applicable, Recommended Dilution Not Applicable, Air Freshener Form Solid, Red, Air, None, Ready to Use/Concentrated Ready to Use, Features Open-Air Design, Simple Belt-Like Straps, Net Weight 56 g, NSF Rating Not Rated, Product Series ScentStrap, VOC Content 25 Percent, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- RUG DOCTOR 96OZ Pet Carpet Cleaner (5046)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/4" Notch, Rubber (47153)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- TOUGH GUY Air Freshener, Size 1 gal., Mulberry (18E913)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Air Freshener, Herbal Choice, PK6 (220319)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- Tough Guy Air Fresheners & Odor Eliminators