Shop All Air Fresheners & Odor Eliminators
Tough Guy
Scent Strap, Green, Herbal Mint, PK8
Mfr # 801CD4
Zoro # G408383498
product price: $31.69
/pk 8, $3.96/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Herbal Mint
- Color Green
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
- VOC Content 25%
- Features Open-Air Design, Simple Belt-Like Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 801CD4
- Zoro # G408383498
- UPC # 00760034024006
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Details
Fragrance | Herbal Mint |
Color | Green |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Item | Scent Strap, 20 1/2 in Strap Lg, 4 in Strap Wd |
VOC Content | 25% |
Features | Open-Air Design, Simple Belt-Like Straps |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Primary Chemical | None |
Net Weight | 56 g |
Description
Scent Strap, 20 1/2 in Strap Lg, 4 in Strap Wd, Portable Toilet Odor Eliminators, Fragrance Herbal Mint, Container Type Not Applicable, Container Size Not Applicable, Recommended Dilution Not Applicable, Air Freshener Form Solid, Green, Air, None, Ready to Use/Concentrated Ready to Use, Features Open-Air Design, Simple Belt-Like Straps, Net Weight 56 g, NSF Rating Not Rated, Product Series ScentStrap, VOC Content 25 Percent, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET DissovleTech Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (410339)
- BISSEL COMMERCIAL Bissell Commercial U1451BELT Vacuum Belt for BGU1451T and BGU1937T Vacuum Cleaners (207U1451BELT)
- REMCO Vikan 59in Basic Aluminum Handle, Red (29594)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- TOUGH GUY Air Freshener, Morning Orchard(R), 10 oz. (2DBZ1)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- Tough Guy Air Fresheners & Odor Eliminators