Shop All Air Fresheners & Odor Eliminators
Tough Guy
Scent Strap, Blue, Cotton Blossom, PK8
Mfr # 801CD5
Zoro # G508383497
product price: $31.69
/pk 8, $3.96/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cotton Blossom
- Color Blue
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
- Features Open-Air Design, Simple Belt-Like Straps
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 801CD5
- Zoro # G508383497
- UPC # 00760034023900
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Details
Fragrance | Cotton Blossom |
Color | Blue |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Features | Open-Air Design, Simple Belt-Like Straps |
Primary Chemical | None |
Item | Scent Strap, 20 1/2 in Strap Lg, 4 in Strap Wd |
Net Weight | 56 g |
NSF Rating | Not Rated |
VOC Content | 25% |
Surfaces for Use On | Air |
Description
Scent Strap, 20 1/2 in Strap Lg, 4 in Strap Wd, Portable Toilet Odor Eliminators, Fragrance Cotton Blossom, Container Type Not Applicable, Container Size Not Applicable, Recommended Dilution Not Applicable, Air Freshener Form Solid, Blue, Air, None, Ready to Use/Concentrated Ready to Use, Features Open-Air Design, Simple Belt-Like Straps, Net Weight 56 g, NSF Rating Not Rated, Product Series ScentStrap, VOC Content 25 Percent, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURPASS 2 Ply Facial Tissue, 125 Sheets (KCC 21390)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- Tough Guy Air Fresheners & Odor Eliminators