Shop All Feminine Product Dispensers
Tough Guy
Sanitary Napkin Bags, 4 gal., Black, PK1000
Mfr # H3417RK
Zoro # G3453597
product price: $38.59
/pk 1000, $0.04/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Light Duty Refuse
- Color Black
- Material Low Density Polyethylene (LDPE)
- Height 17 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # H3417RK
- Zoro # G3453597
- UPC # 190735709931
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 17 in |
Width | 17 in |
Details
Item | Sanitary Napkin Bag |
For Use With | Light Duty Refuse |
Color | Black |
Material | Low Density Polyethylene (LDPE) |
Description
Sanitary Napkin Receptacle Liner, Width 17 in, Height 17 in, Material Low Density Polyethylene (LDPE), Color Black, For Use With Light Duty Refuse, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- FLAMBEAU First Aid Storage Case, 10-1/4" W x 17-1/2" L x 10-1/2" H (6772PM)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- TOUGH GUY Key (CLKA1006AG)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- BRADLEY Napkin Disposal, 1.5 Gal, Recessed (4731-150000)
- Tough Guy Feminine Products