Shop All Floor Machine Pads
Tough Guy
Sanding Rotary Brush, 19 or 20 In Machine
Mfr # 1MEL2
Zoro # G2800865
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Sanding
- Pad/Brush Shape Round
- Machine Size 19 in, 20 in
- Pad/Brush Size 19 in
- For Use With Floor Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1MEL2
- Zoro # G2800865
- UPC # 190735688328
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 19 in, 20 in |
Pad/Brush Size | 19 in |
Brush Size | 19" |
Block Size | 19 in |
Details
Floor Application | Sanding |
Pad/Brush Shape | Round |
Item | Rotary Brush |
For Use With | Floor Machines |
Bristle Color | Gray |
Includes | 1.44 in Riser, 5 in Center Hole |
Description
Rotary Brush, Bristle Color Gray, Block Size 19 in, Includes 1.44 in Riser, 5 in Center Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 15 Sheets/Box, PK15 (95860)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cotton Blossom Scent, PK6 (TWDS-F-006I036M-06)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- CLR Stainless Steel Cleaner, Citrus, 12, PK6 (CSS-12)
- TOUGH GUY Burnishing Pad, White, Size 17", Round, PK5 (402W53)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY Stripping Pad, Size 12" x 18", Maroon, PK10 (453T19)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- Tough Guy Floor Machine Pads