Shop All Slip, Trip & Fall Hazard Signs
Tough Guy
Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish
Mfr # 6VKR7
Zoro # G3984757
original price:
$38.99
1% off
new price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Wet Floor
- Height 26 in
- Sign Shape Cone
- Sign Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6VKR7
- Zoro # G3984757
- UPC # 190735715987
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 9/10 in |
Height | 26 in |
Depth | 10 9/10 in |
Description
Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header No Header, Sign Legend Caution Wet Floor, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC6)
- TOUGH GUY Caution Sign, 23 39/64 in Height, 11 51/64 in Width, Plastic, Triangle, English (55AK19)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- IMPACT PRODUCTS Impact Pop Up Safety Cone 20 YellowBlack, MultiLingual (9183)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0140-RD_10x7 (LCU3-0140-RD_10x7)
- SIGNMISSION Caution-Slippery When Wet or Icy With Heavy-Gauge Aluminum Sign, 12" H, A-1218-24285 (A-1218-24285)
- NMC Caution Slippery Floor When Wet Sign, C604RB (C604RB)
- Tough Guy Slip, Trip & Fall Hazard Signs